- Self-Locking Ring Element
- 2.9380" I.D.
- 4.5280" O.D.
- M10 x 50 Bolt Size
- 3.701" Bolt Circle Diameter
features
- Medium-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
| Transmitted Axial Force | 46804 lbf |
| Bolt Circle Dia. | 3.701 in |
| Thread Size | M10 |
| Screw Tightening Torque | 61 lb/ft |
| Bolt Size | M10 x 50 |
| O.D. | 4.528 in |
| Hub Contact Pressure | 17413 psi |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| No. of Screws | 8 |
| Overall Length | 2.835 in |
| Inch/Metric | Inch |
| Type | Locking Assembly |
| Material | Steel |
| Thickness | 2.441 in |
| Shaft Contact Pressure | 26838 psi |
| I.D. | 2 15/16 in |
| Torque | 5729 ft lb |
| Weight | 5.4 LB |
| EAN or UPC | 44861047132 |

