- Self-Locking Ring Element
- 2 3/4" I.D.
- 4.3310" O.D.
- M10 x 50 Bolt Size
- 3.504" Bolt Circle Diameter
features
- Medium-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3.504 in |
| O.D. | 4.331 in |
| Style | C415 Keyless bushing, wide, medium-duty, self-locking |
| Shaft Contact Pressure | 28668 psi |
| I.D. | 2 3/4 in |
| Hub Contact Pressure | 18204 psi |
| No. of Screws | 8 |
| Torque | 5363 ft lb |
| Overall Length | 2.835 in |
| Bolt Size | M10 x 50 |
| Thread Size | M10 |
| Screw Tightening Torque | 61 lb/ft |
| Type | Locking Assembly |
| Thickness | 2.441 in |
| Transmitted Axial Force | 46804 lbf |
| Material | Steel |
| Weight | 5.0 LB |
| EAN or UPC | 44861047125 |

