- Self-Locking Ring Element
- 1.7720" I.D.
- 2.9530" O.D.
- M8 x 45 Bolt Size
- 2.323" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Tightening Torque | 30 lb/ft |
| Inch/Metric | Metric |
| Material | Steel |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Transmitted Axial Force | 32411 lbf |
| Torque | 2393 in lb |
| Type | Locking Assembly |
| Thickness | 2.126 in |
| O.D. | 75 mm |
| I.D. | 45 mm |
| No. of Screws | 7 |
| Shaft Contact Pressure | 36253 psi |
| Hub Size | 75 mm |
| Hub Contact Pressure | 21752 psi |
| Mountable Thickness | 2.205 in |
| Bolt Size | M8 x 45 |
| Overall Length | 2.441 in |
| Thread Size | M8 |
| Duty | Very-High Torque |
| Bolt Circle Dia. | 2.323 in |
| Weight | 2.35 LB |
| EAN or UPC | 44861076521 |

