- Self-Locking Ring Element
- 15.7480" I.D.
- 19.4880" O.D.
- M22 x 150 Bolt Size
- 17.520" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Locking Assembly |
| Bolt Circle Dia. | 17.52 in |
| Torque | 637690 in lb |
| Shaft Contact Pressure | 27354 psi |
| Overall Length | 8.858 in |
| Inch/Metric | Metric |
| No. of Screws | 24 |
| Material | Steel |
| Thickness | 7.992 in |
| Bolt Size | M22 x 150 |
| Screw Tightening Torque | 686 lb/ft |
| O.D. | 495 mm |
| Transmitted Axial Force | 971839 lbf |
| I.D. | 400 mm |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Thread Size | M22 |
| Hub Contact Pressure | 22105 psi |
| Weight | 194.0 LB |
| EAN or UPC | 44861047033 |

