- Self-Locking Ring Element
- 14.9610" I.D.
- 18.7010" O.D.
- M22 x 150 Bolt Size
- 16.732" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Locking Assembly |
| O.D. | 475 mm |
| Bolt Size | M22 x 150 |
| Shaft Contact Pressure | 26395 psi |
| Material | Steel |
| Overall Length | 8.858 in |
| Thickness | 7.992 in |
| Screw Tightening Torque | 686 lb/ft |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Torque | 555321 in lb |
| Inch/Metric | Metric |
| No. of Screws | 22 |
| Transmitted Axial Force | 890852 lbf |
| Bolt Circle Dia. | 16.732 in |
| Hub Contact Pressure | 21116 psi |
| I.D. | 380 mm |
| Thread Size | M22 |
| Weight | 187.4 LB |
| EAN or UPC | 44861047026 |

