- Self-Locking Ring Element
- 12.5980" I.D.
- 15.9450" O.D.
- M20 x 130 Bolt Size
- 14.252" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Compact size
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| No. of Screws | 21 |
| Transmitted Axial Force | 686560 lbf |
| Overall Length | 7.756 in |
| Screw Tightening Torque | 509 lb/ft |
| Thickness | 6.969 in |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 14.252 in |
| Shaft Contact Pressure | 27816 psi |
| Thread Size | M20 |
| Torque | 360399 in lb |
| O.D. | 405 mm |
| Material | Steel |
| I.D. | 320 mm |
| Bolt Size | M20 x 130 |
| Type | Locking Assembly |
| Hub Contact Pressure | 21978 psi |
| Weight | 123.5 LB |
| EAN or UPC | 44861046982 |

