- Self-Locking Ring Element
- 0.9840" I.D.
- 2.1650" O.D.
- M6 x 35 Bolt Size
- 1.673" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Heavy-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
- extremely robust for the most demanding applications
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
| Transmitted Axial Force | 15036 lbf |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Hub Size | 55 mm |
| Torque | 617.0 ft lb |
| Screw Tightening Torque | 13 lb/ft |
| Duty | Very-High Torque |
| Hub Contact Pressure | 19493 psi |
| Radial Force | 15036 lbf |
| I.D. | 25 mm |
| O.D. | 55.0000 mm |
| Overall Length | 1.811 in |
| Type | Locking Assembly |
| Bolt Size | M6 x 35 |
| Bolt Circle Dia. | 1.673 in |
| Thickness | 1.5750 in |
| Thread Size | M6 |
| Material | Steel |
| No. of Screws | 6 |
| Mountable Thickness | 1.575 in |
| Shaft Contact Pressure | 42885 psi |
| Inch/Metric | Metric |
| Weight | 1.0 LB |
| EAN or UPC | 44861058503 |

