- Self-Locking Ring Element
- 8.6610" I.D.
- 11.2200" O.D.
- M16 x 110 Bolt Size
- 9.843" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Locking Assembly |
| Thickness | 5.906 in |
| Bolt Circle Dia. | 9.843 in |
| No. of Screws | 18 |
| Shaft Contact Pressure | 26828 psi |
| Overall Length | 6.535 in |
| Inch/Metric | Metric |
| O.D. | 285 mm |
| Torque | 136914 in lb |
| I.D. | 220 mm |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Transmitted Axial Force | 379376 lbf |
| Screw Tightening Torque | 262 lb/ft |
| Thread Size | M16 |
| Bolt Size | M16 x 110 |
| Hub Contact Pressure | 20709 psi |
| Material | Steel |
| Weight | 56.26 LB |
| EAN or UPC | 44861087145 |

