- Self-Locking Ring Element
- 7.4380" I.D.
- 9.8430" O.D.
- M16 x 110 Bolt Size
- 8.622" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Screw Tightening Torque | 262 lb/ft |
| Bolt Circle Dia. | 8.622 in |
| Bolt Size | M16 x 110 |
| Inch/Metric | Inch |
| Thickness | 5.866 in |
| Hub Contact Pressure | 20986 psi |
| No. of Screws | 16 |
| Thread Size | M16 |
| I.D. | 7 7/16 in |
| Torque | 104504 ft lb |
| Shaft Contact Pressure | 27772 psi |
| Material | Steel |
| Type | Locking Assembly |
| O.D. | 9.843 in |
| Overall Length | 6.496 in |
| Transmitted Axial Force | 337223 lbf |
| Weight | 44.0 LB |
| EAN or UPC | 44861086469 |

