- Self-Locking Ring Element
- 7" I.D.
- 9.2520" O.D.
- M16 x 110 Bolt Size
- 8.110" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Contact Pressure | 27663 psi |
| Overall Length | 6.496 in |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Thread Size | M16 |
| I.D. | 7 in |
| Hub Contact Pressure | 20930 psi |
| Material | Steel |
| Thickness | 5.866 in |
| Screw Tightening Torque | 262 lb/ft |
| Torque | 92209 ft lb |
| Bolt Size | M16 x 110 |
| Bolt Circle Dia. | 8.11 in |
| O.D. | 9.252 in |
| Type | Locking Assembly |
| Inch/Metric | Inch |
| No. of Screws | 15 |
| Transmitted Axial Force | 316146 lbf |
| Weight | 38.0 LB |
| EAN or UPC | 44861086537 |

