- Self-Locking Ring Element
- 5 1/4" I.D.
- 7.4800" O.D.
- M14 x 90 Bolt Size
- 6.417" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Locking Assembly |
| No. of Screws | 14 |
| Screw Tightening Torque | 170 lb/ft |
| Material | Steel |
| Thread Size | M14 |
| Inch/Metric | Inch |
| Thickness | 4.567 in |
| Overall Length | 5.118 in |
| Shaft Contact Pressure | 32657 psi |
| O.D. | 7.48 in |
| Torque | 46758 ft lb |
| Bolt Circle Dia. | 6.417 in |
| Transmitted Axial Force | 213751 lbf |
| Bolt Size | M14 x 90 |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Hub Contact Pressure | 22920 psi |
| I.D. | 5 1/4 in |
| Weight | 24.0 LB |
| EAN or UPC | 44861086582 |

