- Self-Locking Ring Element
- 3 1/8" I.D.
- 4.7240" O.D.
- M10 x 60 Bolt Size
- 3.937" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thread Size | M10 |
| Thickness | 3.15 in |
| No. of Screws | 11 |
| Screw Tightening Torque | 61 lb/ft |
| Shaft Contact Pressure | 32190 psi |
| Overall Length | 3.543 in |
| Bolt Size | M10 x 60 |
| I.D. | 3 1/8 in |
| Material | Steel |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Inch/Metric | Inch |
| O.D. | 4.724 in |
| Torque | 10887 ft lb |
| Transmitted Axial Force | 83609 lbf |
| Bolt Circle Dia. | 3.937 in |
| Hub Contact Pressure | 21292 psi |
| Type | Locking Assembly |
| Weight | 7.4 LB |
| EAN or UPC | 44861076576 |

