- Self-Locking Ring Element
- 2.6880" I.D.
- 4.3310" O.D.
- M10 x 60 Bolt Size
- 3.543" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 4.331 in |
| Screw Tightening Torque | 61 lb/ft |
| Thread Size | M10 |
| Hub Contact Pressure | 21116 psi |
| Torque | 8511 ft lb |
| Shaft Contact Pressure | 34027 psi |
| Overall Length | 3.543 in |
| Type | Locking Assembly |
| No. of Screws | 10 |
| I.D. | 2 11/16 in |
| Thickness | 3.15 in |
| Material | Steel |
| Inch/Metric | Inch |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Bolt Circle Dia. | 3.543 in |
| Transmitted Axial Force | 76008 lbf |
| Bolt Size | M10 x 60 |
| Weight | 6.5 LB |
| EAN or UPC | 44861075050 |

