- Self-Locking Ring Element
- 2 1/8" I.D.
- 3.3460" O.D.
- M8 x 55 Bolt Size
- 2.756" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Contact Pressure | 30028 psi |
| Bolt Circle Dia. | 2.756 in |
| Overall Length | 2.913 in |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Thickness | 2.598 in |
| Torque | 3690 ft lb |
| Inch/Metric | Inch |
| I.D. | 2 1/8 in |
| Hub Contact Pressure | 19068 psi |
| Bolt Size | M8 x 55 |
| Screw Tightening Torque | 30 lb/ft |
| O.D. | 3.346 in |
| Transmitted Axial Force | 41672 lbf |
| Type | Locking Assembly |
| No. of Screws | 9 |
| Material | Steel |
| Thread Size | M8 |
| Weight | 3.33 LB |
| EAN or UPC | 44861075012 |

