- Self-Locking Ring Element
- 1 7/8" I.D.
- 3.1500" O.D.
- M8 x 55 Bolt Size
- 2.559" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Transmitted Axial Force | 37041 lbf |
| Thickness | 2.598 in |
| Inch/Metric | Inch |
| Hub Contact Pressure | 18009 psi |
| Thread Size | M8 |
| Shaft Contact Pressure | 30251 psi |
| Screw Tightening Torque | 30 lb/ft |
| O.D. | 3.15 in |
| Torque | 2894 ft lb |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Type | Locking Assembly |
| Bolt Size | M8 x 55 |
| I.D. | 1 7/8 in |
| No. of Screws | 8 |
| Bolt Circle Dia. | 2.559 in |
| Material | Steel |
| Overall Length | 2.913 in |
| Weight | 2.9 LB |
| EAN or UPC | 44861075241 |

