- Self-Locking Ring Element
- 1 1/2" I.D.
- 2.9530" O.D.
- M8 x 45 Bolt Size
- 2.323" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
- Heavy-duty
- Wider design transmits higher torque and bending moments
- Excellent concentricity
- extremely robust for the most demanding applications
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
| Inch/Metric | Inch |
| Transmitted Axial Force | 32411 lbf |
| Thread Size | M8 |
| Bolt Circle Dia. | 2.323 in |
| Overall Length | 2.441 in |
| O.D. | 2.9530 in |
| Material | Steel |
| Type | Locking Assembly |
| Bolt Size | M8 x 45 |
| Mountable Thickness | 2.205 in |
| I.D. | 1 1/2 in |
| No. of Screws | 7 |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Torque | 2,026.0 ft lb |
| Hub Contact Pressure | 21752 psi |
| Screw Tightening Torque | 30 lb/ft |
| Thickness | 2.1260 in |
| Shaft Contact Pressure | 42818 psi |
| Weight | 2.57 LB |
| EAN or UPC | 44861075265 |

