- Self-Locking Ring Element
- 1 1/8" I.D.
- 2.1650" O.D.
- M6 x 35 Bolt Size
- 1.673" Bolt Circle Diameter
description
- With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
- Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
- Compact size
- Capacity to withstand bending moments
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Style | C405 Keyless bushing, wide, heavy duty, self-locking |
| Hub Contact Pressure | 19493 psi |
| Screw Tightening Torque | 13 lb/ft |
| Transmitted Axial Force | 15036 lbf |
| Thickness | 1.575 in |
| Type | Locking Assembly |
| Torque | 705 ft lb |
| O.D. | 2.165 in |
| Inch/Metric | Inch |
| Shaft Contact Pressure | 37520 psi |
| Overall Length | 1.811 in |
| Thread Size | M6 |
| Bolt Size | M6 x 35 |
| No. of Screws | 6 |
| I.D. | 1 1/8 in |
| Bolt Circle Dia. | 1.673 in |
| Weight | 1.0 LB |
| EAN or UPC | 44861046937 |

