- Self-Locking Ring Element
- 1.8900" I.D.
- 3.1500" O.D.
- M8 x 22 Bolt Size
- 2.559" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Torque | 1552 in lb |
| Shaft Contact Pressure | 35129 psi |
| Material | Steel |
| Thread Size | M8 |
| Inch/Metric | Metric |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| I.D. | 48 mm |
| Hub Contact Pressure | 21078 psi |
| Type | Locking Assembly |
| Bolt Size | M8 x 22 |
| Transmitted Axial Force | 19706 lbf |
| Bolt Circle Dia. | 2.559 in |
| No. of Screws | 12 |
| O.D. | 80 mm |
| Thickness | 0.945 in |
| Screw Tightening Torque | 26 lb/ft |
| Overall Length | 1.26 in |
| Weight | 1.3 LB |
| EAN or UPC | 44861075814 |

