- Self-Locking Ring Element
- 15.7480" I.D.
- 19.4880" O.D.
- M22 x 80 Bolt Size
- 17.618" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thread Size | M22 |
| Torque | 332740 in lb |
| Thickness | 3.543 in |
| Transmitted Axial Force | 507095 lbf |
| Material | Steel |
| Screw Tightening Torque | 575 lb/ft |
| O.D. | 495 mm |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Bolt Size | M22 x 80 |
| Bolt Circle Dia. | 17.618 in |
| No. of Screws | 36 |
| I.D. | 400 mm |
| Type | Locking Assembly |
| Hub Contact Pressure | 20871 psi |
| Overall Length | 4.409 in |
| Inch/Metric | Metric |
| Shaft Contact Pressure | 25828 psi |
| Weight | 101.0 LB |
| EAN or UPC | 44861087541 |

