- Self-Locking Ring Element
- 14.1730" I.D.
- 17.9130" O.D.
- M22 x 80 Bolt Size
- 16.043" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Bolt Size | M22 x 80 |
| Inch/Metric | Metric |
| Overall Length | 4.409 in |
| Screw Tightening Torque | 575 lb/ft |
| I.D. | 360 mm |
| Torque | 299466 in lb |
| No. of Screws | 36 |
| O.D. | 455 mm |
| Shaft Contact Pressure | 28697 psi |
| Thickness | 3.543 in |
| Type | Locking Assembly |
| Bolt Circle Dia. | 16.043 in |
| Hub Contact Pressure | 22706 psi |
| Material | Steel |
| Transmitted Axial Force | 507095 lbf |
| Thread Size | M22 |
| Weight | 93.0 LB |
| EAN or UPC | 44861087183 |

