- Self-Locking Ring Element
- 13.3860" I.D.
- 16.7320" O.D.
- M20 x 70 Bolt Size
- 15.059" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Screws | 36 |
| I.D. | 340 mm |
| Screw Tightening Torque | 428 lb/ft |
| Thickness | 3.071 in |
| Transmitted Axial Force | 407715 lbf |
| Hub Contact Pressure | 22802 psi |
| Bolt Size | M20 x 70 |
| Bolt Circle Dia. | 15.059 in |
| Material | Steel |
| Inch/Metric | Metric |
| Thread Size | M20 |
| Type | Locking Assembly |
| Shaft Contact Pressure | 28502 psi |
| Overall Length | 3.858 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Torque | 227400 in lb |
| O.D. | 425 mm |
| Weight | 66.0 LB |
| EAN or UPC | 44861087312 |

