- Self-Locking Ring Element
- 12.5980" I.D.
- 15.9450" O.D.
- M20 x 70 Bolt Size
- 14.272" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 3.858 in |
| Shaft Contact Pressure | 30284 psi |
| Thread Size | M20 |
| Type | Locking Assembly |
| Torque | 214023 in lb |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Screw Tightening Torque | 428 lb/ft |
| Bolt Circle Dia. | 14.272 in |
| Material | Steel |
| No. of Screws | 36 |
| O.D. | 405 mm |
| Transmitted Axial Force | 407715 lbf |
| I.D. | 320 mm |
| Bolt Size | M20 x 70 |
| Hub Contact Pressure | 23928 psi |
| Inch/Metric | Metric |
| Thickness | 3.071 in |
| Weight | 66.0 LB |
| EAN or UPC | 44861087275 |

