- Self-Locking Ring Element
- 9.4490" I.D.
- 12.0080" O.D.
- M16 x 50 Bolt Size
- 10.728" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Compact size
- Wide tolerance
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Transmitted Axial Force | 216598 lbf |
| Screw Tightening Torque | 218 lb/ft |
| I.D. | 240 mm |
| Bolt Size | M16 x 50 |
| O.D. | 305 mm |
| Overall Length | 2.835 in |
| Shaft Contact Pressure | 30889 psi |
| No. of Screws | 30 |
| Thread Size | M16 |
| Hub Contact Pressure | 24306 psi |
| Inch/Metric | Metric |
| Thickness | 2.205 in |
| Torque | 85275 in lb |
| Bolt Circle Dia. | 10.728 in |
| Type | Locking Assembly |
| Material | Steel |
| Weight | 26.0 LB |
| EAN or UPC | 44861087695 |

