- Self-Locking Ring Element
- 0.7090" I.D.
- 1.8500" O.D.
- M6 x 18 Bolt Size
- 1.335" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Transmitted Axial Force | 7135 lbf |
| Thread Size | M6 |
| Screw Tightening Torque | 10 lb/ft |
| O.D. | 47 mm |
| Overall Length | 1.024 in |
| I.D. | 18 mm |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Thickness | 0.787 in |
| Shaft Contact Pressure | 39903 psi |
| Bolt Size | M6 x 18 |
| Type | Locking Assembly |
| Torque | 211 in lb |
| Material | Steel |
| Hub Contact Pressure | 15282 psi |
| Bolt Circle Dia. | 1.335 in |
| No. of Screws | 8 |
| Inch/Metric | Metric |
| Weight | 0.4 LB |
| EAN or UPC | 44861058497 |

