- Self-Locking Ring Element
- 6.6930" I.D.
- 8.8580" O.D.
- M14 x 40 Bolt Size
- 7.776" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
- Ideal for hostile environments
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Bolt Size | M14 x 40 |
| O.D. | 225 mm |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Overall Length | 2.283 in |
| Type | Locking Assembly |
| Thickness | 1.732 in |
| Screw Tightening Torque | 140 lb/ft |
| Hub Contact Pressure | 23065 psi |
| Material | Steel |
| Thread Size | M14 |
| Transmitted Axial Force | 115236 lbf |
| Shaft Contact Pressure | 30528 psi |
| Torque | 32136 in lb |
| No. of Screws | 22 |
| Bolt Circle Dia. | 7.776 in |
| I.D. | 170 mm |
| Weight | 12.8 LB |
| EAN or UPC | 44861087701 |

