- Self-Locking Ring Element
- 7 1/2" I.D.
- 9.8230" O.D.
- M14 x 45 Bolt Size
- 8.661" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| I.D. | 7 1/2 in |
| Torque | 45833 ft lb |
| Hub Contact Pressure | 21869 psi |
| Material | Steel |
| O.D. | 9.823 in |
| Transmitted Axial Force | 146664 lbf |
| Thread Size | M14 |
| No. of Screws | 28 |
| Overall Length | 2.598 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Shaft Contact Pressure | 28642 psi |
| Bolt Circle Dia. | 8.661 in |
| Thickness | 2.047 in |
| Screw Tightening Torque | 140 lb/ft |
| Inch/Metric | Inch |
| Type | Locking Assembly |
| Bolt Size | M14 x 45 |
| Weight | 17.9 LB |
| EAN or UPC | 44861086520 |

