- Self-Locking Ring Element
- 6.9380" I.D.
- 9.2520" O.D.
- M14 x 40 Bolt Size
- 8.169" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Contact Pressure | 32129 psi |
| Torque | 36339 ft lb |
| O.D. | 9.252 in |
| I.D. | 6 15/16 in |
| Bolt Circle Dia. | 8.169 in |
| Hub Contact Pressure | 24091 psi |
| Overall Length | 2.283 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Bolt Size | M14 x 40 |
| No. of Screws | 24 |
| Material | Steel |
| Thickness | 1.732 in |
| Screw Tightening Torque | 140 lb/ft |
| Transmitted Axial Force | 125712 lbf |
| Inch/Metric | Inch |
| Thread Size | M14 |
| Type | Locking Assembly |
| Weight | 13.7 LB |
| EAN or UPC | 44861086575 |

