- Self-Locking Ring Element
- 6 1/2" I.D.
- 8.8580" O.D.
- M14 x 40 Bolt Size
- 7.776" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bolt Circle Dia. | 7.776 in |
| Thread Size | M14 |
| Bolt Size | M14 x 40 |
| Overall Length | 2.283 in |
| Thickness | 1.732 in |
| Hub Contact Pressure | 23065 psi |
| Inch/Metric | Inch |
| No. of Screws | 22 |
| Transmitted Axial Force | 115236 lbf |
| Shaft Contact Pressure | 31434 psi |
| O.D. | 8.858 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Screw Tightening Torque | 140 lb/ft |
| Type | Locking Assembly |
| Torque | 31210 ft lb |
| Material | Steel |
| I.D. | 6 1/2 in |
| Weight | 13.2 LB |
| EAN or UPC | 44861086360 |

