- Self-Locking Ring Element
- 5 1/2" I.D.
- 7.4920" O.D.
- M12 x 35 Bolt Size
- 6.496" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Mountable Thickness | 1.339 in |
| Thickness | 1.4960 in |
| Type | Locking Assembly |
| No. of Screws | 22 |
| Hub Contact Pressure | 22242 psi |
| Hub Size | 7.492 in |
| O.D. | 7.4920 in |
| Inch/Metric | Inch |
| Screw Tightening Torque | 89 lb/ft |
| Thread Size | M12 |
| Duty | Medium-High Torque |
| Overall Length | 1.969 in |
| I.D. | 5 1/2 in |
| Torque | 19,271.0 ft lb |
| Shaft Contact Pressure | 30298 psi |
| Bolt Circle Dia. | 6.496 in |
| Transmitted Axial Force | 84091 lbf |
| Bolt Size | M12 x 35 |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Weight | 8.96 LB |
| EAN or UPC | 44861086353 |

