- Self-Locking Ring Element
- 3 7/8" I.D.
- 5.7090" O.D.
- M12 x 30 Bolt Size
- 4.823" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Inch |
| O.D. | 5.709 in |
| Screw Tightening Torque | 89 lb/ft |
| Overall Length | 1.772 in |
| I.D. | 3 7/8 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| No. of Screws | 14 |
| Thickness | 1.299 in |
| Bolt Circle Dia. | 4.823 in |
| Bolt Size | M12 x 30 |
| Shaft Contact Pressure | 35786 psi |
| Hub Contact Pressure | 24291 psi |
| Transmitted Axial Force | 53513 lbf |
| Thread Size | M12 |
| Material | Steel |
| Type | Locking Assembly |
| Torque | 8640 ft lb |
| Weight | 4.8 LB |
| EAN or UPC | 44861075395 |

