- Self-Locking Ring Element
- 3 3/4" I.D.
- 5.3050" O.D.
- M10 x 25 Bolt Size
- 4.528" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Compact size
| Shaft Contact Pressure | 35198 psi |
| Transmitted Axial Force | 47017 lbf |
| Material | Steel |
| Thread Size | M10 |
| Torque | 7346 ft lb |
| Bolt Circle Dia. | 4.528 in |
| No. of Screws | 18 |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Inch/Metric | Inch |
| Screw Tightening Torque | 51 lb/ft |
| Type | Locking Assembly |
| Thickness | 1.102 in |
| Overall Length | 1.496 in |
| O.D. | 5.305 in |
| I.D. | 3 3/4 in |
| Hub Contact Pressure | 24880 psi |
| Bolt Size | M10 x 25 |
| Weight | 3.68 LB |
| EAN or UPC | 44861075340 |

