- Self-Locking Ring Element
- 3 1/2" I.D.
- 5.1180" O.D.
- M10 x 25 Bolt Size
- 4.331" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| I.D. | 3 1/2 in |
| Material | Steel |
| Thickness | 1.1020 in |
| Transmitted Axial Force | 41793 lbf |
| Bolt Circle Dia. | 4.331 in |
| No. of Screws | 16 |
| Overall Length | 1.496 in |
| Hub Contact Pressure | 22924 psi |
| Torque | 6,095.0 ft lb |
| Mountable Thickness | 0.945 in |
| Shaft Contact Pressure | 33522 psi |
| Screw Tightening Torque | 51 lb/ft |
| Type | Locking Assembly |
| Thread Size | M10 |
| Bolt Size | M10 x 25 |
| O.D. | 5.1180 in |
| Inch/Metric | Inch |
| Weight | 3.4 LB |
| EAN or UPC | 44861075937 |

