- Self-Locking Ring Element
- 2 7/8" I.D.
- 4.5280" O.D.
- M10 x 25 Bolt Size
- 3.740" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Locking Assembly |
| O.D. | 4.5280 in |
| Torque | 4,381.0 ft lb |
| Mountable Thickness | 0.945 in |
| Bolt Size | M10 x 25 |
| I.D. | 2 7/8 in |
| Inch/Metric | Inch |
| Material | Steel |
| Overall Length | 1.496 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Thickness | 1.1020 in |
| Thread Size | M10 |
| Screw Tightening Torque | 51 lb/ft |
| Hub Contact Pressure | 22675 psi |
| Bolt Circle Dia. | 3.74 in |
| Shaft Contact Pressure | 35708 psi |
| No. of Screws | 14 |
| Transmitted Axial Force | 36569 lbf |
| Weight | 2.9 LB |
| EAN or UPC | 44861075883 |

