- Self-Locking Ring Element
- 2.5630" I.D.
- 3.7370" O.D.
- M8 x 22 Bolt Size
- 3.150" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Ideal for hostile environments
- Aggregate
- Potash
- Lumber
- Mining
- Waste treatment
- Paper mills
- Food processing
features
- Compact size
- Wide tolerance
- Easy dismantling
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Torque | 2805 ft lb |
| Thickness | 0.945 in |
| Hub Contact Pressure | 23686 psi |
| Inch/Metric | Inch |
| Type | Locking Assembly |
| Bolt Circle Dia. | 3.15 in |
| I.D. | 2 9/16 in |
| Transmitted Axial Force | 26275 lbf |
| Overall Length | 1.26 in |
| Screw Tightening Torque | 26 lb/ft |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| No. of Screws | 16 |
| O.D. | 3.737 in |
| Shaft Contact Pressure | 34542 psi |
| Thread Size | M8 |
| Bolt Size | M8 x 22 |
| Weight | 1.5 LB |
| EAN or UPC | 44861075746 |

