- Self-Locking Ring Element
- 2 1/2" I.D.
- 3.7400" O.D.
- M8 x 22 Bolt Size
- 3.150" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Original double taper, self-releasing design
- First generation device
- not self centering
- No axial movement of mounted component during installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bolt Circle Dia. | 3.15 in |
| Type | Locking Assembly |
| Torque | 2,737.0 ft lb |
| Thickness | 0.9450 in |
| Overall Length | 1.260 in |
| Material | Steel |
| Transmitted Axial Force | 26275 lbf |
| No. of Screws | 16 |
| O.D. | 3.7400 in |
| Style | C200 Keyless bushing, double-taper, non-self-centering, non-self-locking |
| Screw Tightening Torque | 26 lb/ft |
| Inch/Metric | Inch |
| I.D. | 2 1/2 in |
| Mountable Thickness | 0.787 in |
| Bolt Size | M8 x 22 |
| Thread Size | M8 |
| Shaft Contact Pressure | 35406 psi |
| Hub Contact Pressure | 23666 psi |
| Weight | 2.08 LB |
| EAN or UPC | 44861075838 |

