- Self-Locking Ring Element
- 0.3150" I.D.
- 7/8" O.D.
- M4 x 12 Bolt Size
- 0.650" Bolt Circle Diameter
features
- Mounts an aluminum synchronous pulley on a brushless servo motor
- Many of today’s high performance servo and stepper drives are supplied with no keyway
| Overall Length | 0.807 in |
| I.D. | 8 mm |
| Thread Size | M4 |
| Bolt Circle Dia. | 0.65 in |
| Shaft Contact Pressure | 35119 psi |
| Transmitted Axial Force | 1643 lbf |
| Type | Locking Assembly |
| Screw Tightening Torque | 3.7 lb/ft |
| Mountable Thickness | 0.516 in |
| No. of Screws | 3 |
| Material | Steel |
| Bolt Size | M4 x 12 |
| Inch/Metric | Metric |
| Torque | 21.6 in lb |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Thickness | 0.65 in |
| Hub Contact Pressure | 12641 psi |
| O.D. | 20 mm |
| Weight | 0.1 LB |
| EAN or UPC | 44861046883 |

