- Self-Locking Ring Element
- 0.2360" I.D.
- 0.8130" O.D.
- M4 x 12 Bolt Size
- 0.571" Bolt Circle Diameter
features
- Mounts an aluminum synchronous pulley on a brushless servo motor
- Many of today’s high performance servo and stepper drives are supplied with no keyway
| Screw Tightening Torque | 3.3 lb/ft |
| Bolt Size | M4 x 12 |
| I.D. | 6 mm |
| Thickness | 0.65 in |
| No. of Screws | 3 |
| Shaft Contact Pressure | 42143 psi |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 0.571 in |
| Overall Length | 0.807 in |
| O.D. | 21.5 mm |
| Torque | 14.6 in lb |
| Transmitted Axial Force | 1479 lbf |
| Material | Steel |
| Hub Contact Pressure | 12252 psi |
| Mountable Thickness | 0.516 in |
| Type | Locking Assembly |
| Thread Size | M4 |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Weight | 0.1 LB |
| EAN or UPC | 44861046869 |

