- Self-Locking Ring Element
- 0.7480" I.D.
- 1.3130" O.D.
- M4 x 14 Bolt Size
- 1.102" Bolt Circle Diameter
features
- Mounts an aluminum synchronous pulley on a brushless servo motor
- Many of today’s high performance servo and stepper drives are supplied with no keyway
| Type | Locking Assembly |
| O.D. | 33.3 mm |
| Torque | 102.4 in lb |
| Mountable Thickness | 0.594 in |
| Bolt Size | M4 x 14 |
| Thickness | 0.807 in |
| Screw Tightening Torque | 3.7 lb/ft |
| Thread Size | M4 |
| Shaft Contact Pressure | 24687 psi |
| Overall Length | 0.964 in |
| Inch/Metric | Metric |
| No. of Screws | 6 |
| I.D. | 19 mm |
| Bolt Circle Dia. | 1.102 in |
| Material | Steel |
| Transmitted Axial Force | 3286 lbf |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Hub Contact Pressure | 14070 psi |
| Weight | 0.2 LB |
| EAN or UPC | 44861046746 |

