- Self-Locking Ring Element
- 0.5910" I.D.
- 1.1880" O.D.
- M4 x 14 Bolt Size
- 0.945" Bolt Circle Diameter
features
- Mounts an aluminum synchronous pulley on a brushless servo motor
- Many of today’s high performance servo and stepper drives are supplied with no keyway
| Bolt Circle Dia. | 0.945 in |
| Thickness | 0.807 in |
| Torque | 80.8 in lb |
| O.D. | 30 mm |
| Thread Size | M4 |
| Bolt Size | M4 x 14 |
| Overall Length | 0.964 in |
| Hub Contact Pressure | 15551 psi |
| Mountable Thickness | 0.594 in |
| Inch/Metric | Metric |
| No. of Screws | 6 |
| Type | Locking Assembly |
| Transmitted Axial Force | 3286 lbf |
| Material | Steel |
| Screw Tightening Torque | 3.7 lb/ft |
| I.D. | 15 mm |
| Shaft Contact Pressure | 31270 psi |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Weight | 0.2 LB |
| EAN or UPC | 44861046715 |

