- Self-Locking Ring Element
- 1 1/8" I.D.
- 1 7/8" O.D.
- M5 x 18 Bolt Size
- 1.575" Bolt Circle Diameter
features
- Single taper, compact design for smaller shaft diameters
- Self-centering for excellent concentricity
- No axial movement of mounted component during installation
| Torque | 371.1 ft lb |
| O.D. | 1.875 in |
| Thread Size | M5 |
| I.D. | 1 1/8 in |
| Transmitted Axial Force | 7916 lbf |
| Screw Tightening Torque | 7.4 lb/ft |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Bolt Circle Dia. | 1.575 in |
| Inch/Metric | Inch |
| Shaft Contact Pressure | 27900 psi |
| No. of Screws | 9 |
| Material | Steel |
| Type | Locking Assembly |
| Bolt Size | M5 x 18 |
| Hub Contact Pressure | 16740 psi |
| Thickness | 1.102 in |
| Overall Length | 1.299 in |
| Mountable Thickness | 0.829 in |
| Weight | 0.6 LB |
| EAN or UPC | 44861046623 |

