- Self-Locking Ring Element
- 5/8" I.D.
- 1.1880" O.D.
- M4 x 14 Bolt Size
- 0.945" Bolt Circle Diameter
features
- Single taper, compact design for smaller shaft diameters
- Self-centering for excellent concentricity
- No axial movement of mounted component during installation
| Inch/Metric | Inch |
| Mountable Thickness | 0.594 in |
| No. of Screws | 6 |
| Material | Steel |
| Overall Length | 0.964 in |
| Transmitted Axial Force | 3286 lbf |
| Thickness | 0.807 in |
| O.D. | 1.188 in |
| Style | C193 Keyless bushing, single-taper, self-centering and self-locking with mounting flange |
| Shaft Contact Pressure | 29546 psi |
| Hub Contact Pressure | 15551 psi |
| Bolt Circle Dia. | 0.945 in |
| Bolt Size | M4 x 14 |
| I.D. | 5/8 in |
| Screw Tightening Torque | 3.7 lb/ft |
| Thread Size | M4 |
| Torque | 85.6 ft lb |
| Type | Locking Assembly |
| Weight | 0.31 LB |
| EAN or UPC | 44861046586 |

