- Self-Locking Ring Element
- 0.9840" I.D.
- 1.7720" O.D.
- M6 x 20 Bolt Size
- 1.457" Bolt Circle Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Shaft Contact Pressure | 16871 psi |
| Torque | 3,363.0 ft lb |
| Inch/Metric | Metric |
| Screw Tightening Torque | 12.5 lb/ft |
| I.D. | 25 mm |
| No. of Screws | 5 |
| Transmitted Axial Force | 6839 lbf |
| O.D. | 45.0000 mm |
| Duty | Light Duty |
| Thickness | 1.1100 in |
| Mountable Thickness | 7/8 in |
| Bolt Size | M6 x 20 |
| Overall Length | 1.346 in |
| Type | Locking Assembly |
| Hub Contact Pressure | 9373 psi |
| Thread Size | M6 |
| Bolt Circle Dia. | 1.457 in |
| Material | Steel |
| Weight | 0.44 LB |
| EAN or UPC | 44861060230 |

