Skip to content Skip to navigation menu
Series C192 Locking Assembly

C192E-200

Series C192 Locking Assembly
Item #103858884
  • Self-Locking Ring Element
  • 2" I.D.
  • 2 7/8" O.D.
  • M6 x 20 Bolt Size
  • 2.567" Bolt Circle Diameter
  • 8 Screws
+ Show More + Show Less
Series C192 Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Locking Ring Element
  • 2" I.D.
  • 2 7/8" O.D.
  • M6 x 20 Bolt Size
  • 2.567" Bolt Circle Diameter

features

  • Drop-in replacement for commonly used hex nut keyless bushings
  • Simple installation using annular M6 socket head cap screws
  • No axial movement of mounted component during installation
No. of Screws 8
Duty Light Duty
Hub Contact Pressure 4038 psi
Mountable Thickness 2 in
O.D. 2 7/8 in
Bolt Circle Dia. 2.567 in
Transmitted Axial Force 10943 lbf
Shaft Contact Pressure 5805 psi
Bolt Size M6 x 20
Torque 11,940.0 ft lb
Type Locking Assembly
Screw Tightening Torque 12.5 lb/ft
Thickness 2.2360 in
Thread Size M6
Inch/Metric Inch
I.D. 2 in
Material Steel
Overall Length 2.472 in
Weight 2.32 LB
EAN or UPC 44861060131
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison