- Self-Locking Ring Element
- 1.8130" I.D.
- 2 7/8" O.D.
- M6 x 20 Bolt Size
- 2.478" Bolt Circle Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Transmitted Axial Force | 10943 lbf |
| O.D. | 2 7/8 in |
| Shaft Contact Pressure | 6406 psi |
| Duty | Light Duty |
| Screw Tightening Torque | 12.5 lb/ft |
| Bolt Circle Dia. | 2.478 in |
| Inch/Metric | Inch |
| Thickness | 2.2360 in |
| Torque | 9,922.0 ft lb |
| Thread Size | M6 |
| Type | Locking Assembly |
| Mountable Thickness | 2 in |
| Hub Contact Pressure | 4038 psi |
| Overall Length | 2.472 in |
| Material | Steel |
| No. of Screws | 8 |
| I.D. | 1 13/16 in |
| Bolt Size | M6 x 20 |
| Weight | 2.2 LB |
| EAN or UPC | 44861060094 |

