- Self-Locking Ring Element
- 1.5630" I.D.
- 2 5/8" O.D.
- M6 x 20 Bolt Size
- 2.173" Bolt Circle Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| I.D. | 1 9/16 in |
| Torque | 8,550.0 ft lb |
| Screw Tightening Torque | 12.5 lb/ft |
| Thickness | 1.9210 in |
| Thread Size | M6 |
| Mountable Thickness | 1.688 in |
| Hub Contact Pressure | 5249 psi |
| Type | Locking Assembly |
| Bolt Circle Dia. | 2.173 in |
| O.D. | 2 5/8 in |
| Shaft Contact Pressure | 8819 psi |
| Inch/Metric | Inch |
| Bolt Size | M6 x 20 |
| Duty | Light Duty |
| Overall Length | 2.157 in |
| No. of Screws | 8 |
| Material | Steel |
| Transmitted Axial Force | 10943 lbf |
| Weight | 1.76 LB |
| EAN or UPC | 44861060056 |

