- Self-Locking Ring Element
- 1 3/8" I.D.
- 2 3/8" O.D.
- M6 x 20 Bolt Size
- 1.954" Bolt Circle Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Inch/Metric | Inch |
| Duty | Light Duty |
| Screw Tightening Torque | 12.5 lb/ft |
| Torque | 7,523.0 ft lb |
| Bolt Size | M6 x 20 |
| O.D. | 2 3/8 in |
| Overall Length | 1.969 in |
| Hub Contact Pressure | 6535 psi |
| Shaft Contact Pressure | 11287 psi |
| Bolt Circle Dia. | 1.954 in |
| No. of Screws | 8 |
| Material | Steel |
| Thickness | 1.7320 in |
| Transmitted Axial Force | 10943 lbf |
| Thread Size | M6 |
| I.D. | 1 3/8 in |
| Mountable Thickness | 1 1/2 in |
| Type | Locking Assembly |
| Weight | 1.32 LB |
| EAN or UPC | 44861060018 |

