- Self-Locking Ring Element
- 1.1880" I.D.
- 2" O.D.
- M6 x 20 Bolt Size
- 1.673" Bolt Circle Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Type | Locking Assembly |
| No. of Screws | 6 |
| Material | Steel |
| Mountable Thickness | 1 in |
| Hub Contact Pressure | 8708 psi |
| Duty | Light Duty |
| Thickness | 1.2360 in |
| Torque | 4,877.0 ft lb |
| Screw Tightening Torque | 12.5 lb/ft |
| O.D. | 2 in |
| Bolt Size | M6 x 20 |
| Bolt Circle Dia. | 1.673 in |
| Thread Size | M6 |
| Transmitted Axial Force | 8207 lbf |
| Shaft Contact Pressure | 14667 psi |
| I.D. | 1 3/16 in |
| Overall Length | 1.472 in |
| Inch/Metric | Inch |
| Weight | 0.66 LB |
| EAN or UPC | 44861059968 |

