- Self-Locking Ring Element
- 7/8" I.D.
- 1 3/4" O.D.
- M6 x 20 Bolt Size
- 1.392" Bolt Circle Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Thickness | 1.1100 in |
| Transmitted Axial Force | 6839 lbf |
| Screw Tightening Torque | 12.5 lb/ft |
| I.D. | 7/8 in |
| Type | Locking Assembly |
| No. of Screws | 5 |
| Bolt Circle Dia. | 1.392 in |
| Material | Steel |
| Torque | 2,992.0 ft lb |
| Duty | Light Duty |
| Shaft Contact Pressure | 18973 psi |
| Overall Length | 1.346 in |
| Thread Size | M6 |
| Hub Contact Pressure | 9489 psi |
| O.D. | 1 3/4 in |
| Bolt Size | M6 x 20 |
| Inch/Metric | Inch |
| Mountable Thickness | 7/8 in |
| Weight | 0.44 LB |
| EAN or UPC | 44861059845 |

