- Self-Locking Ring Element
- 5/8" I.D.
- 1 1/2" O.D.
- M6 x 20 Bolt Size
- 1.142" Bolt Circle Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
| Type | Locking Assembly |
| Inch/Metric | Inch |
| Thickness | 0.9840 in |
| Thread Size | M6 |
| No. of Screws | 4 |
| Shaft Contact Pressure | 24827 psi |
| Hub Contact Pressure | 10348 psi |
| Duty | Light Duty |
| Transmitted Axial Force | 5471 lbf |
| I.D. | 5/8 in |
| Overall Length | 1.220 in |
| Bolt Circle Dia. | 1.142 in |
| O.D. | 1 1/2 in |
| Torque | 1,708.0 ft lb |
| Screw Tightening Torque | 12.5 lb/ft |
| Bolt Size | M6 x 20 |
| Mountable Thickness | 3/4 in |
| Material | Steel |
| Weight | 0.58 LB |
| EAN or UPC | 44861059777 |

