- Self-Locking Ring Element
- 3.7400" I.D.
- 4.7240" O.D.
- M10 x 25 Bolt Size
- 5.157" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Shaft Contact Pressure | 14745 psi |
| Torque | 8292 in lb |
| O.D. | 120 mm |
| Overall Length | 4.173 in |
| Material | Steel |
| Thread Size | M10 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| I.D. | 95 mm |
| Hub Contact Pressure | 11673 psi |
| Mountable Thickness | 2.559 in |
| No. of Screws | 14 |
| Screw Tightening Torque | 61 lb/ft |
| Transmitted Axial Force | 53206 lbf |
| Type | Locking Assembly |
| Thickness | 3.78 in |
| Bolt Size | M10 x 25 |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 5.157 in |
| Weight | 10.0 LB |
| EAN or UPC | 44861077429 |

